Shop All Sorbents
Pig
Sorbents, 22 gal, 16 in x 20 in, Oil, White, Polypropylene
Mfr # MAT4101
Zoro # G8469806
product price: $112.00
/pk 50, $2.24/ea
Free Shipping & Returns
$112.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 22 gal
- Volume Absorbed (Pack, Each) 22 gal/pk, 56 oz/pad
- Material Polypropylene
- Color White
- Perforations Yes
Product Information
Dimensions
Size | 16 in x 20 in |
Length | 20 in |
Width | 16 in |
Perforated Size | 8 in x 20 in |
Perforation Along Width | 8 in |
Perforation Along Length | 20 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Size 16 in x 20 in, Volume Absorbed Per Pad 56 oz, Volume Absorbed per Pkg. 22 gal, Color/Pattern White, Material Polypropylene, Number of Layers 16-ply, Perforated Yes, Perforated Size 8 in x 20 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Stainless Steel Cleaner and Polish, 1 qt. (36MG07)
- GEERPRES Wringer Press Seaway, Zinc (1100)
- SC JOHNSON FRESHENER, AIR, GLADE, HWI BRZ, 12PK (SJN682263CT)
- TOUGH GUY 16 to 24 oz Side Press Mop Wringer, Orange, Plastic (5CJH5)
- PIG Sorbents, 20 gal, 8 in x 30 in, Oil, White, Polypropylene (SKM413)
- PIG Sorbents, 24 gal, 5 in x 10 ft, Oil, Black, White, Polyester (BOM412)
- PIG Sorbents, 17 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT454)
- PIG Sorbents, 22 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT214)
- PIG Sorbents, 32 gal, 24 in x 150 ft, Universal, Yellow, Polypropylene (MAT602)
- PIG Sorbents, 11 gal, 15 in x 20 in, Universal, Pink, Polypropylene (MAT310)
- BRADY Sorbents, 32 gal, 5 in x 20 ft, Oil, White, Polypropylene (SPC520)
- Pig Sorbents