Shop All Sorbents
Pig
Sorbents, 22 gal, 15 in x 20 in, Universal, Yellow, Polypropylene
Mfr # MAT604
Zoro # G8414551
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 22 gal
- Material Polypropylene
- Color Yellow
- Perforations Yes
- Size 15 in x 20 in
Product Information
Dimensions
Size | 15 in x 20 in |
Length | 20 in |
Width | 15 in |
Perforated Size | 10 in x 15 in |
Perforation Along Width | 10 in |
Perforation Along Length | 10 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 20 in, Volume Absorbed Per Pad 14 oz, Volume Absorbed per Pkg. 22 gal, Color/Pattern Yellow, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 15 in, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Squeegee Blade, 18" L, 15 to 20 mil (79862)
- BEST SANITIZERS Cleaner, Disinfectant and Sanitizer, 5 gal. Pail, Alcohol (SS10031-BSS)
- BSC PREFERRED DUSTPAN, PLASTIC, HD, 12in, 12PK (GJO02406CT)
- KRUD KUTTER 32 Oz Brush-Off Brush Cleaner & Renewer (BW32)
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Yellow, Polypropylene (MAT603)
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Yellow, Polypropylene (MAT605)
- PIG Sorbents, 10 gal, 16 in x 17 in, Oil, White, Polypropylene (SKM602)
- PIG Absorbent Roll, 10 gal, 48 in x 100 ft, Universal, Gray, Polypropylene (GRP48200-GY)
- PIG Sorbents, 6 gal, 23 in x 48 in, Universal, Gray, Polypropylene (TLS666)
- PIG Clip-&-Fit Oil-Only Absorbent Sock (SKM230)
- BRADY Sorbents, 27 gal, 15 in x 19 in, Universal, Gray, Polypropylene (MXU1000)
- Pig Sorbents