Shop All Sorbents
Pig
Sorbents, 22 gal, 15 in x 20 in, Universal, Yellow, Polypropylene
Mfr # MAT603
Zoro # G7962893
original price:
$155.99
5% off
new price: $147.99
/pk 100, $1.48/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 22 gal
- Material Polypropylene
- Color Yellow
- Perforations Yes
- Size 15 in x 20 in
Product Information
Dimensions
Size | 15 in x 20 in |
Length | 20 in |
Width | 15 in |
Perforated Size | 10 in x 15 in |
Perforation Along Width | 10 in |
Perforation Along Length | 10 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 20 in, Volume Absorbed Per Pad 28 oz, Volume Absorbed per Pkg. 22 gal, Color/Pattern Yellow, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 15 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sorbents, 34 gal, 15 in x 17 in, Universal, Gray, Polypropylene (BPU200)
- PAPERNET Multifold Paper Towels, 1 Ply, 250 Sheets, White, 32 PK (410171)
- QUEST QUIK SOLV Solvent Degreaser, 20oz, 12PK (5030)
- PROVON 23.7 fl oz (700 mL) ADX-7 Clear & Mild Foam Handwash 4 PK (GOJ872104CT)
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Yellow, Polypropylene (MAT605)
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Yellow, Polypropylene (MAT604)
- PIG Sorbents, 13 gal, 24 in x 75 ft, Universal, Yellow, Polypropylene (MAT607-81)
- PIG Sorbents, 24 gal, 5 in x 20 ft, Oil, Black, White, Polyester (BOM413)
- PIG Sorbents, 9 gal, 10 in x 13 in, Universal, Pink, Polypropylene (MAT351)
- PIG Paint Booth Mat, 32 in x 150 ft, Paints, Solvents, Stains, Gray, Polypropylene (MAT32350-GY)
- NOVUS PRODUCTS Sorbents, Universal, Tan (SGB-32)
- Pig Sorbents