Shop All Sorbents
Pig
Sorbents, 22 gal, 15 in x 20 in, Oil, White, Polypropylene
Mfr # MAT485
Zoro # G8180295
product price: $108.99
/pk 200, $0.54/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 22 gal
- Material Polypropylene
- Color White
- Perforations Yes
- Size 15 in x 20 in
Product Information
Dimensions
Size | 15 in x 20 in |
Length | 20 in |
Width | 15 in |
Perforated Size | 10 in x 15 in |
Perforation Along Width | 10 in |
Perforation Along Length | 10 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Size 15 in x 20 in, Volume Absorbed Per Pad 14 oz, Volume Absorbed per Pkg. 22 gal, Color/Pattern White, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 15 in, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENMORE HEPA Exhaust Filter (VFHF)
- AMAZING GOOP 72ct Orange Ruff Towels (950CI)
- RENOWN Fmx-12 Dispenser Refill 1250 mL Unscented Green Sealed Foam Handwash Soap, 4PK (5165-04-B4W00LG)
- TOUGH GUY Urinal Screen, Round, Purple, 2 lb, PK10 (55FJ84)
- PIG Sorbents, 22 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT440)
- PIG Sorbents, 17 gal, 15 in x 20 in, Oil, White, Polypropylene (26300)
- PIG Sorbents, 17 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT455)
- PIG Sorbents, 11 gal, 15 in x 20 in, Universal, Gray, Polypropylene, 100 PK (MAT155)
- PIG Sorbents, 6 gal, Oil, Black, White, Polypropylene (PAN401)
- PIG Paint Booth Mat, 32 in x 150 ft, Paints, Solvents, Stains, Blue, Polypropylene (MAT32350-BL)
- PIG Sorbents, 17 gal, 15 in x 19 in, Universal, Blue, Fibers, 50 PK (BLU106)
- Pig Sorbents