Shop All Sorbents
Pig
Sorbents, 22 gal, 15 in x 20 in, Oil, White, Polypropylene
Mfr # MAT440
Zoro # G6195104
product price: $107.00
/pk 100, $1.07/ea
Free Shipping & Returns
$107.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 22 gal
- Material Polypropylene
- Color White
- Perforations Yes
- Size 15 in x 20 in
Product Information
Dimensions
Size | 15 in x 20 in |
Length | 20 in |
Width | 15 in |
Perforated Size | 10 in x 15 in |
Perforation Along Width | 10 in |
Perforation Along Length | 10 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Size 15 in x 20 in, Volume Absorbed Per Pad 28 oz, Volume Absorbed per Pkg. 22 gal, Color/Pattern White, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 15 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wet/Dry Vacuum, 16 gal, 1,200 W (61HV92)
- ECO ME All Purpose Cleaner, Fragrance-Free 32 oz., PK6 (AVGR-NAC32-01EC)
- VIKAN VIKAN Orange 24" Floor Squeegee (71607)
- DEWALT 20V 1/2 gal. Cordless Portable Wet/Dry Vacuum Kit (DCV517M1)
- PIG Sorbents, 33 gal, 30 in x 30 in, Oil, White, Polypropylene (MAT426)
- PIG Sorbents, 22 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT485)
- PIG Sorbents, 11 gal, 20 in x 15 in, Oil, White, Polypropylene (26100)
- PIG Sorbents, 40 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (MAT230)
- PIG Sorbents, 2.63 gal, 3 in x 38 in, Water, Gray, Polyester (WTR019-GY)
- PIG Sorbents, 24 gal, 3 1/4 in x 42 in, Universal, Gray, Cellulose (PIG210)
- PIG Sorbents, 4 gal, 72 1/2 L x 28 W, Oil, White, Polypropylene (MAT4305)
- Pig Sorbents