Shop All Sorbents
Pig
Sorbents, 21 gal, 8 in x 18 in, Oil, White, Polypropylene
Mfr # SKM403
Zoro # G7956067
product price: $259.99
/pk 12, $21.67/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Polypropylene Filler with Polyester Mesh & Polypropylene Skin
- Volume Absorbed per Pkg. 21 gal
- Volume Absorbed (Pack, Each) 21 gal/pk; 1 gal/sock
- Color White
- Size 8 in x 18 in
Product Information
Dimensions
Size | 8 in x 18 in |
Length | 18 in |
Width | 8 in |
Diameter | 8 in |
Description
Product Type Sump Skimmer, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Fuels, Oil-Based Liquids, Oils, Size 8 in x 18 in, Volume Absorbed Per Sock/Boom 1 gal, Volume Absorbed per Pkg. 21 gal, Color/Pattern White, Filler Material Polypropylene, Outer Mesh Material Polyester, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Dusting Brush Nozzle, 1-1/4in dia, Plastic (1408244500)
- HONEY-CAN-DO Hamper w/Cover, 2-Compartment (HMP-01367)
- PERFEX Truclean Heavy Duty 4" Casters/Wheels Wi (22-21)
- HOME PLUS Diamond Visions Eyeglass Cleaning Cloth Microfiber (11-1565)
- PIG Absorbent Barrel Top Safety Message Mat w Poly Backing Used Oil For 55 gal. drums w 2 bungs, 25PK (SGN1211)
- PIG Sorbents, 5 gal, 32 in x 50 ft, Universal, Blue, Polyester, Polypropylene (25800)
- PIG Sorbents, 3.5 gal, Universal, Black, White, Polypropylene, 6 PK (PAN202)
- PIG Sorbents, 15 gal, 3 in x 48 in, Universal, Blue, Vermiculite (2048)
- PIG Sorbents, 4 gal, 3 ft x 10 ft, Universal, Black, Polypropylene (GRP36203-BK)
- PIG Sorbents, 9 gal, 10 in x 13 in, Universal, Pink, Polypropylene (MAT351)
- PIG Sorbents, 5 gal, 32 in x 50 ft, Universal, Blue, Polyester, Polypropylene (MAT3250)
- Pig Sorbents