Shop All Sorbents
Pig
Sorbents, 20 gal, 30 in x 150 ft, Universal, Gray, Polypropylene
Mfr # MAT137
Zoro # G7902711
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 20 gal
- Material Polypropylene
- Color Gray
- Weight 30 in
- Perforations Yes
Product Information
Dimensions
Size | 30 in x 150 ft |
Width | 30 in |
Length | 1,800 in |
Perforated Size | 10 in x 15 in |
Perforation Along Length | 10 in |
Roll Length | 150 ft |
Perforation Along Width | 15 in |
Roll Width | 30 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 30 in x 150 ft, Volume Absorbed Per Pad 2,572 oz, Volume Absorbed per Pkg. 20 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Alcohol Free Cleaning Pads-Alcohol Free Cleaning Towelette, 100Pk (037-3001)
- VIKAN Tool Wall Bracket, 3 1/4 in L, Lime (101377)
- KIMBERLY-CLARK Jumbo Roll Wall Mount Dispenser II (80579)
- PIG Sorbents, 31 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (MAT153)
- PIG Sorbents, 16 gal, 4 in x 150 ft, Universal, Gray, Polypropylene (MAT211)
- PIG Sorbents, 8 gal, 10 in x 100 ft, Universal, Gray, Polypropylene (MAT226)
- PIG Sorbents, 40 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (MAT220)
- PIG Barrel Top Absorbent Mat with Poly Backing, 25PK (MAT1500)
- PIG Sorbents, 9 gal, 10 in x 100 ft, Oil, White, Polypropylene (MAT427)
- BRADY Absorbent Pad, 44 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GP200)
- Pig Sorbents