Shop All Sorbents
Pig
Sorbents, 20 gal, 3 in x 24 in, Universal, Blue, Polypropylene
Mfr # PIG201
Zoro # G8216013
product price: $139.00
/pk 55, $2.53/ea
Free Shipping & Returns
$139.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Vermiculite Filler with Polypropylene Mesh & Skin
- Volume Absorbed per Pkg. 20 gal
- Color Blue
- Size 3 in x 24 in
- Fluids Absorbed Universal
Product Information
Dimensions
Size | 3 in x 24 in |
Length | 24 in |
Width | 3 in |
Diameter | 3 in |
Description
Product Type Sorbent Sock, Fluids Absorbed Universal, For Use With Chemical or Metal Type Coolants, Oils, Solvents, Water, Size 3 in x 24 in, Volume Absorbed Per Sock/Boom 0.38 gal, Volume Absorbed per Pkg. 20 gal, Color/Pattern Blue, Filler Material Vermiculite, Outer Mesh Material Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Package Quantity 55
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS 22 oz. Clear Trigger Spray Bottle (5022WG/5802DZ-91)
- S.M. ARNOLD Spray Bottle (92-769)
- ZORO SELECT 5 gal Portable Litter Bags, 18 in x 30 in, Green (160202)
- SC JOHNSON Windex Glass Cleaner 19.7 oz Foaming Aerosol, 6PK (333813)
- PIG Sorbents, 14 gal, 3 in x 20 ft, Universal, Blue, Polypropylene (PIG203)
- PIG Sorbents, 12 gal, 3 in x 48 in, Water, Blue, Polypropylene (PIG105-BL)
- PIG Sorbents, 9 gal, 3 in x 48 in, Universal, Blue, Vermiculite (PIG238)
- PIG Sorbents, 18 gal, Universal, Black, Gray, Polypropylene (2410PP)
- PIG Sorbents, 40 gal, 32 in x 75 ft, Oil, White, Polypropylene (MAT4102)
- PIG Sorbents, 35 gal, 3 in x 4 ft, Water, Blue, Polypropylene (WTR020)
- BRADY Absorbent Pad, 31 gal, 15 in x 19 in, Universal, Gray, Polypropylene (UXT200)
- Pig Sorbents