Shop All Sorbents
Pig
Sorbents, 2 gal, 3 ft x 25 ft, Universal, Gray, Polypropylene
Mfr # GRP36207-GY
Zoro # G5934612
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 2 gal
- Volume Absorbed (Pack, Each) 2 gal/pk, 2 gal/pad
- Color Gray
- Weight 3 ft
- Perforations No
Product Information
Dimensions
Size | 3 ft x 25 ft |
Width | 36 in |
Length | 300 in |
Perforated Size | Not Perforated |
Roll Width | 36 in |
Roll Length | 25 ft |
Mat Width | 3 ft |
Mat Length | 25 ft |
Size (WxL) | 3 ft x 25 ft |
Overall Width | 3 ft |
Length (Perforated) | 25 ft |
Individual Mat Length | 25 ft |
Overall Length | 25 ft |
Description
Absorbent Roll, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, Absorbent Capacity 2 gal, ADA Compliant Yes, Anti-Slip Surface Yes, Application Commercial Facilities, Education, Grocery/Retail, Hospitality, Institutional, Restaurant, Backing Material Adhesive Backed, Color Gray, Edge Style Straight, Fluids Absorbed Grease, Oils, Water, For Environment Food and Beverage, Indoor/Outdoor Indoor, Maximum Performance Temperature 120 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ODOR BLASTER ODOR ABSORBER GEL 14OZ (4119D)
- LEAKTITE Blue 1 gal Bucket (001GBLCL012)
- 3M Neutral Cleaner, 1.9L Jug (3A)
- KOHLER Composed Touchless Foaming Soap Dispenser, Ac-Powered (22848-BL)
- PIG Sorbents, 40 gal, 30 in x 300 ft, Universal, Gray, Polypropylene (MAT225)
- PIG Sorbents, 20 gal, 10 in x 10 in, Universal, Gray, Cellulose (PIL204)
- PIG Sorbents, 24 gal, 5 in x 20 ft, Oil, White, Polypropylene (BOM408)
- PIG Sorbents, 8 gal, 2 in x 10 ft, Universal, Gray, Polypropylene (PIG219)
- PIG Sorbents, 26 gal, 16 in x 20 in, Universal, Green, Polypropylene (MAT268)
- PIG Sorbents, 16 gal, 3 in x 20 ft, Oil, Black, White, Polyester (BOM411)
- SPILLTECH Sorbents, 29 gal, 15 in x 19 in, Universal, Yellow, Polypropylene (YPZ100H-BX)
- Pig Sorbents