Shop All Sorbents
Pig
Sorbents, 2 gal, 16 in x 50 ft, Universal, Blue, Polyester, Polypropylene
Mfr # MAT1650
Zoro # G8443075
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 2 gal
- Volume Absorbed (Pack, Each) 2 gal/pk, 2 gal/pad
- Material Polyester, Polypropylene
- Color Blue
- Weight 16 in
Product Information
Dimensions
Size | 16 in x 50 ft |
Width | 16 in |
Length | 50 ft |
Perforated Size | Not Perforated |
Roll Width | 16 in |
Roll Length | 50 ft |
Description
Product Type Sorbent Floor Mat, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 16 in x 50 ft, Volume Absorbed Per Pad 2 gal, Volume Absorbed per Pkg. 2 gal, Color/Pattern Blue, Material Polyester, Polypropylene, Number of Layers 8-ply, Perforated No, Perforated Size Not Perforated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPINE INDUSTRIES Stainless Steel Swivel Trash Can Cover, PK2 (ALP470-65L-C-2pk)
- SCOTCH-BRITE PROFESSIONAL Medium-Duty Scrubbing Sponge, 3.6 x 6.1, Yellow/Green, PK20 (74)
- KRUD KUTTER Liquid 32 Oz Mold and Mildew Stain Remover, Trigger Spray Bottle (305471)
- ATRIX Atrix 31671 10 ft. ESD Safe Toner Proof Stretch Hose (31671)
- PIG Clip-&-Fit Oil-Only Absorbent Sock (SKM230)
- PIG Sorbents, 11 gal, 15 in x 19 in, Universal, Blue, White, Fibers, Polypropylene (WTR006)
- PIG Sorbents, 0 gal, 15 in x 20 in, Universal, Gray, Polypropylene (25205)
- PIG Sorbents, 14 gal, 3 in x 20 ft, Universal, Blue, Polypropylene (PIG203)
- PIG Sorbents, 40 gal, 32 in x 150 ft, Oil, White, Polypropylene (MAT4107)
- PIG Sorbents, 23 gal, 31 in x 100 ft, Bodily Fluids, Gray, Polypropylene (HC101)
- SPILLTECH Absorbent Pad, 15 in W x 18 in L, Absorbs 20 gal. per Pkg, Oil, White, Poly Bag, 100 Pack (WP-M)
- Pig Sorbents