Shop All Sorbents
Pig
Sorbents, 19 gal, 15 in x 150 ft, Universal, Pink, Polypropylene
Mfr # MAT343
Zoro # G8111993
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 19 gal
- Material Polypropylene
- Color Pink
- Weight 15 in
- Perforations Yes
Product Information
Dimensions
Size | 15 in x 150 ft |
Width | 15 in |
Length | 1,800 in |
Perforated Size | 3 3/4 in x 10 in |
Roll Length | 150 ft |
Perforation Along Length | 10 in |
Perforation Along Width | 3 3/4 in |
Roll Width | 15 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, Size 15 in x 150 ft, Volume Absorbed Per Pad 2,508 oz, Volume Absorbed per Pkg. 19 gal, Color/Pattern Pink, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 3 3/4 in x 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 8 Pc. Flooring Set (P-70312)
- REMCO 9-1/4"L Red Scrub Brush (70674)
- METHOD Violet & Lavender Scent Gel Hand Wash Refill 34 oz (328112)
- THEOCHEM Liquid 1 qt Mold Mildew Remover, Bottle, 12 PK (100329-99990-1Q)
- PIG Sorbents, 20 gal, 15 in x 150 ft, Universal, Pink, Polypropylene (MAT303)
- PIG Sorbents, 40 gal, 30 in x 150 ft, Universal, Pink, Polypropylene (MAT309)
- PIG Sorbents, 8 gal, 15 in x 60 ft, Universal, Pink, Polypropylene (MAT342)
- PIG Sorbents, 19 gal, 3 ft x 150 ft, Universal, Black, Polypropylene (25450)
- PIG Sorbents, 3 gal, 15 in x 2 1/2 ft, Oil, White, Polypropylene (26201)
- PIG Sorbents, 40 gal, 30 in x 300 ft, Universal, Pink, Polypropylene (MAT325)
- PIG Battery Acid Neutralizing Absorbent Mat Pad, 25PK (MAT2300)
- Pig Sorbents