Shop All Sorbents
Pig
Sorbents, 19 gal, 15 in x 150 ft, Universal, Gray, Polypropylene
Mfr # MAT243
Zoro # G8377214
product price: $136.00
/ea
Free Shipping & Returns
$136.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 19 gal
- Material Polypropylene
- Color Gray
- Weight 15 in
- Perforations Yes
Product Information
Dimensions
Size | 15 in x 150 ft |
Width | 15 in |
Length | 1,800 in |
Perforated Size | 3 3/4 in x 10 in |
Perforation Along Length | 10 in |
Perforation Along Width | 3 3/4 in |
Roll Width | 15 in |
Roll Length | 150 ft |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 150 ft, Volume Absorbed Per Pad 2,508 oz, Volume Absorbed per Pkg. 19 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 3 3/4 in x 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Super Abrasive Bristle Scrub Brush (1221543)
- P&G Cascade Gel Dishwasher Detergent 120 oz. Lemon Scent, 4PK (28193)
- MONARCH ECONOMY Wet Mop Pads - 18" Blue , 12PK (M830018B-F)
- LYSOL Cleaner and Disinfectant, 24 oz. Aerosol Spray Can, Fresh, 12 PK (REC95524)
- PIG Sorbents, 40 gal, 15 in x 300 ft, Universal, Gray, Polypropylene, 2 PK (MAT246)
- PIG Sorbents, 42 gal, 30 in x 200 ft, Universal, Gray, Polypropylene (MAT411)
- PIG Sorbents, 8 gal, 10 in x 100 ft, Universal, Gray, Polypropylene (MAT226)
- PIG Sorbents, 40 gal, 15 in x 150 ft, Oil, White, Polypropylene (MAT420)
- PIG Sorbents, 4 gal, 3 ft x 5 ft, Universal, Black, Polypropylene (GRP36202-BK)
- PIG Sorbents, 31 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (MAT153)
- PIG Sorbents, 8 gal, 15 in x 75 ft, Universal, Gray, Polypropylene (MAT2001)
- Pig Sorbents