Shop All Sorbents
Pig
Sorbents, 18 gal, 16 in x 150 ft, Universal, Gray, Polypropylene
Mfr # MAT176
Zoro # G8020747
original price:
$146.99
5% off
new price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 18 gal
- Material Polypropylene
- Color Gray
- Weight 16 in
- Perforations Yes
Product Information
Dimensions
Size | 16 in x 150 ft |
Width | 16 in |
Length | 1,800 in |
Perforated Size | 10 in x 16 in |
Roll Width | 16 in |
Perforation Along Length | 10 in |
Perforation Along Width | 16 in |
Roll Length | 150 ft |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 16 in x 150 ft, Volume Absorbed Per Pad 2,355 oz, Volume Absorbed per Pkg. 18 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP High Traffic Floor Polish, 1 gal Bottle (ZUHTFF128EA)
- ZPE Antibacterial Disinfectant 1 Gal Bottle (ZUBAC128)
- 3M Backpack (55439)
- DAYTON Portable Wet/Dry Vacuum, 2 gal, 600 W (61HV76)
- PIG Sorbents, 14 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (MAT2005)
- PIG Sorbents, 36 gal, 32 in x 150 ft, Universal, Gray, Polypropylene (MAT175)
- PIG Sorbents, 10 gal, 10 in x 13 in, Universal, Gray, Polypropylene (MAT251)
- PIG Sorbents, 11 gal, 15 1/2 in x 20 in, Universal, Gray, Polypropylene (MAT285)
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Gray, Polypropylene, 200 PK (MAT204)
- PIG Sorbents, 17 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT454)
- WYK Sorbents, Oil, 100 PK (7706)
- Pig Sorbents