Shop All Sorbents
Pig
Sorbents, 17 gal, 2 1/4 in x 42 in, Universal, Gray, Polypropylene
Mfr # PIG212
Zoro # G8315727
product price: $107.99
/pk 35, $3.09/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Cellulose Filler with Polypropylene Mesh & Skin
- Volume Absorbed per Pkg. 17 gal
- Color Gray
- Size 2 1/4 in x 42 in
- Fluids Absorbed Universal
Product Information
Dimensions
Size | 2 1/4 in x 42 in |
Length | 42 in |
Width | 2 1/4 in |
Diameter | 2.25 in |
Description
Product Type Sorbent Sock, Fluids Absorbed Universal, For Use With Chemical or Metal Type Coolants, Oils, Solvents, Water, Size 2 1/4 in x 42 in, Volume Absorbed Per Sock/Boom 0.5 gal, Volume Absorbed per Pkg. 17 gal, Color/Pattern Gray, Filler Material Cellulose, Outer Mesh Material Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Package Quantity 35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVILLE CLASSICS Trash Can, Black, Metal Mesh (OFF16013)
- KRAFT TOOL Flat Wire Texture Broom, 60", 1" Spacing (CC199-1)
- ORANGE SOL Orange-Sol 10151-5 Gallon Contractors Solvent; 7.5 x 5.25 x 4.5 in. (814004)
- BEST SANITIZERS High-Foaming Alkaline Cleaner, 1 gal. Bottle, Mild Sweet, 4 PK (BSI2501)
- PIG Sorbents, 6 gal, 3 in x 42 in, Universal, Gray, Corn Cob (PIG237)
- PIG Sorbents, 24 gal, 3 1/4 in x 7 ft, Universal, Gray, Polypropylene (PIG214)
- PIG Sorbents, 8 gal, 2 in x 10 ft, Universal, Gray, Polypropylene (PIG219)
- PIG Sorbents, 23 gal, 33 in x 150 ft, Universal, Gray, Polyester, Polypropylene (MAT234)
- PIG Absorbent Roll, 4 gal, 3 ft x 50 ft, Universal, Black, Polypropylene (GRP36201-BK)
- PIG Sorbents, 32 gal, 15 in x 150 ft, Universal, Blue, Fibers (BLU103)
- PIG Sorbents, 32 gal, 24 in x 150 ft, Universal, Gray, Polypropylene (MAT202-01)
- Pig Sorbents