Shop All Sorbents
Pig
Sorbents, 17 gal, 16 in x 150 ft, Universal, Gray, Polypropylene
Mfr # MAT235
Zoro # G6074546
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 17 gal
- Material Polypropylene
- Color Gray
- Weight 16 in
- Perforations Yes
Product Information
Dimensions
Size | 16 in x 150 ft |
Width | 16 in |
Length | 1,800 in |
Perforated Size | 10 in x 16 in |
Perforation Along Length | 10 in |
Roll Length | 150 ft |
Roll Width | 16 in |
Perforation Along Width | 16 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 16 in x 150 ft, Volume Absorbed Per Pad 2,227 oz, Volume Absorbed per Pkg. 17 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 44 gal Round Cylinder Waste Receptacles, Gray, Open Top, Plastic (2131929)
- NILFISK/ADVANCE BAG 10-PACK - Fits Multiple Back Pack 10 qt (1471097500)
- CLOROX Disinfecting Wipes, White, Canister, 95 Wipes, 9 in x 6 3/4 in, Cherry Almond, 6 PK (30824)
- KOHLER 13-Gallon Stainless Steel Step Can (20940-BST)
- PIG Sorbents, 18 gal, 16 in x 50 ft, Universal, Gray, Polypropylene (MAT289)
- PIG Sorbents, 9 gal, 16 in x 80 ft, Universal, Gray, Polypropylene (MAT284)
- PIG Sorbents, 41 gal, 30 in x 150 ft, Universal, Blue, Fibers (BLU104)
- PIG Sorbents, 11 gal, 15 in x 19 in, Universal, Blue, White, Fibers, Polypropylene (WTR006)
- PIG Sorbents, 22 gal, 16 in x 20 in, Oil, White, Polypropylene (MAT4101)
- PIG Sorbents, 40 gal, 30 in x 300 ft, Universal, Pink, Polypropylene (MAT325)
- BRADY Absorbent Roll, 54 gal, 28 1/2 in x 150 ft, Universal, White, Cellulose (RFP328-DP)
- Pig Sorbents