Shop All Sorbents
Pig
Sorbents, 17 gal, 15 in x 20 in, Universal, Gray, Polypropylene
Mfr # MAT154
Zoro # G8348033
product price: $112.99
/pk 100, $1.13/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 17 gal
- Material Polypropylene
- Color Gray
- Perforations Yes
- Size 15 in x 20 in
Product Information
Dimensions
Size | 15 in x 20 in |
Length | 20 in |
Width | 15 in |
Perforated Size | 10 in x 15 in |
Perforation Along Length | 10 in |
Perforation Along Width | 10 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 20 in, Volume Absorbed Per Pad 22 oz, Volume Absorbed per Pkg. 17 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 15 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL TCell Microtrans Odor Neutralizer Refill, Cucumber Melon, 1.62 oz, PK6 (FG402470)
- AMES Harper AP Wash Brush (687310A)
- DIVERSEY Break-Up, Pro Oven/Grill Cleaner, 19oz, PK6 (CBD991206)
- ECO AIR Eco Air Passive Air Frehener 36 Fab, PK6 (EA-F-006I036M-11)
- PIG Sorbents, 10 gal, 10 in x 13 in, Universal, Gray, Polypropylene (MAT251)
- PIG Sorbents, 6 gal, 23 in x 48 in, Universal, Gray, Polypropylene (TLS666)
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Gray, Polypropylene (MAT412)
- PIG Sorbents, 15 in x 20 in, Universal, Gray, Polypropylene, 50 PK (MAT171)
- PIG Sorbents, 13 gal, 5 in x 60 in, Universal, Yellow, Polypropylene, SAP (WTR001)
- PIG Sorbents, 10 gal, 16 in x 17 in, Oil, White, Polypropylene (PIL203)
- SPILLTECH Absorbent Pad, 28 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPF200S)
- Pig Sorbents