Shop All Sorbents
Pig
Sorbents, 17 gal, 15 in x 20 in, Oil, White, Polypropylene
Mfr # MAT455
Zoro # G7884581
product price: $87.00
/pk 100, $0.87/ea
Free Shipping & Returns
$87.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 17 gal
- Material Polypropylene
- Color White
- Perforations Yes
- Size 15 in x 20 in
Product Information
Dimensions
Size | 15 in x 20 in |
Length | 20 in |
Width | 15 in |
Perforated Size | 10 in x 15 in |
Perforation Along Length | 10 in |
Perforation Along Width | 10 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Size 15 in x 20 in, Volume Absorbed Per Pad 21 oz, Volume Absorbed per Pkg. 17 gal, Color/Pattern White, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 15 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT Mist Nozzle Cleaner 8Oz (10103)
- DAWN Dishwashing Liquid, Bottle, 7.5 oz, PK18 (08124)
- 2XL Towels & Wipes, White, Refill, Rayon/Cellulose, 700 Wipes, Unscented, 4 PK (TXL L101)
- INSTANT POWER PROFESSIONAL Holding Tank Cleaner And Treatment, 55 Gal Drum, Liquid, Clear Orange (8873)
- PIG Sorbents, 11 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT415)
- PIG Sorbents, 17 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT454)
- PIG Sorbents, 22 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT485)
- PIG PIG Grippy Caution Adhesive-Backed Absorbent Mat 1 roll Yellow 50' L x 32" W (MAT32450-YW)
- PIG Sorbents, 36 gal, 32 in x 150 ft, Universal, Gray, Polypropylene (MAT175)
- PIG Sorbents, 9 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (MAT141)
- SPILLTECH Sorbents, 29 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene (YPB100H)
- Pig Sorbents