Shop All Sorbents
Pig
Sorbents, 17 gal, 15 in x 20 in, Oil, White, Polypropylene
Mfr # MAT454
Zoro # G7823024
product price: $89.00
/pk 100, $0.89/ea
Free Shipping & Returns
$89.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 17 gal
- Material Polypropylene
- Color White
- Perforations Yes
- Size 15 in x 20 in
Product Information
Dimensions
Size | 15 in x 20 in |
Length | 20 in |
Width | 15 in |
Perforated Size | 10 in x 15 in |
Perforation Along Length | 10 in |
Perforation Along Width | 10 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Size 15 in x 20 in, Volume Absorbed Per Pad 21 oz, Volume Absorbed per Pkg. 17 gal, Color/Pattern White, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 15 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Brushless 2.1Gal Wet/Dr, 36V (18V X2) LXT (XCV20Z)
- PINE-SOL All Purpose Multi-Surface Cleaner, 60 fl oz (1.9 quart) Lemon Fresh, 6 PK (CLO40239CT)
- DIVERSEY Crew Heavy Duty Toilet Bowl Cleaner, Minty, 32 oz Squeeze Bottle, PK12 (4560)
- RUBBERMAID COMMERCIAL 15 gal Square Recycling Can, Flat with Top Opening, Black, 1 Openings (2078991)
- PIG Sorbents, 4 gal, 72 1/2 L x 28 W, Oil, White, Polypropylene (MAT4305)
- PIG Sorbents, 17 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT455)
- PIG Sorbents, 17 gal, 15 in x 20 in, Oil, White, Polypropylene (26300)
- PIG Sorbents, 4 gal, 8 in x 8 in, Harsh Chemicals, Pink, Polypropylene (PIL302)
- PIG Sorbents, 24 gal, 5 in x 10 ft, Oil, White, Polyester (BOM405)
- PIG Sorbents, 40 gal, 32 in x 75 ft, Oil, White, Polypropylene (MAT4102)
- BRADY Sorbents, 3 gal, 7 1/2 in x 50 ft, Universal, Gray, Polypropylene (SRP75P)
- Pig Sorbents