Shop All Sorbents
Pig
Sorbents, 17 gal, 15 in x 20 in, Oil, White, Polypropylene
Mfr # 26300
Zoro # G8071314
product price: $96.00
/pk 100, $0.96/ea
Free Shipping & Returns
$96.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 17 gal
- Material Polypropylene
- Color White
- Perforations Yes
- Size 15 in x 20 in
Product Information
Dimensions
Size | 15 in x 20 in |
Length | 20 in |
Width | 15 in |
Perforated Size | 10 inx15 in |
Perforation Along Length | 10 in |
Perforation Along Width | 15 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Size 15 in x 20 in, Volume Absorbed Per Pad 22 oz, Volume Absorbed per Pkg. 17 gal, Volume Absorbed Per Pound 37 gal, Color/Pattern White, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 inx15 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Small Mop Head, Blue, Blended (GJOSBL1BEA)
- DISCO Blk Horse Hair Acid Brush 1/2"W 13/16"Trim 6"L 144 Bx PK144 (12195)
- COOL KITCHEN 01314 Loop Finish Mop Head - Large (CO138683)
- DAWN Platinum Powerwash Dish Spray, Citrus Scent, 16 oz Spray Bottle (40657)
- PIG Sorbents, 22 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT440)
- PIG Sorbents, 22 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT423)
- PIG Sorbents, 11 gal, 20 in x 15 in, Oil, White, Polypropylene (26100)
- PIG Sorbents, 39 gal, 3 ft x 300 ft, Universal, Black, Polypropylene (MAT218)
- PIG Sorbents, 17 gal, 15 in x 20 in, Universal, Gray, Polypropylene (MAT160)
- PIG Sorbents, 12 gal, 6 in x 48 in, Universal, Gray, Polypropylene (PIG100)
- PIG Sorbents, 30 gal, 3 in x 48 in, Universal, Blue, Vermiculite (4048)
- Pig Sorbents