Shop All Sorbents
Pig
Sorbents, 16 gal, 3 in x 20 ft, Oil, White, Polyester
Mfr # BOM404
Zoro # G8465545
product price: $189.00
/pk 4, $47.25/ea
Free Shipping & Returns
$189.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Polypropylene Filler with Polyester Mesh & Skin
- Volume Absorbed per Pkg. 16 gal
- Color White
- Size 3 in x 20 ft
- Fluids Absorbed Oil
Product Information
Dimensions
Size | 3 in x 20 ft |
Length | 20 ft |
Width | 3 in |
Diameter | 3 in |
Description
Product Type Spaghetti Sorbent Boom, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Fuels, Oil-Based Liquids, Oils, Size 3 in x 20 ft, Volume Absorbed Per Sock/Boom 4 gal, Volume Absorbed per Pkg. 16 gal, Color/Pattern White, Filler Material Polypropylene, Outer Mesh Material Polyester, Outside Skin Material Polyester, Sock/Boom Profile Round, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Dobie All-Purpose Cleaning Pad, 4.3 x 2.6, 0.5 in. Thick, Yellow, PK3, 3PK (723-2F)
- RUBBERMAID COMMERCIAL 28QT BLK Wastebasket (FG295600BLA)
- PACIFIC BLUE ULTRA Pacific Blue Ultra Paper Towels, White, 3 PK (GPC26491)
- RUBBERMAID COMMERCIAL Bi-Level Deck Scrub Brush, Poly Fibers, 10 Plastic Block, Tapered Hole (FG633700BLUE)
- PIG Sorbents, 24 gal, 5 in x 20 ft, Oil, White, Polyester (BOM403)
- PIG Sorbents, 16 gal, 3 in x 10 ft, Oil, White, Polyester (BOM204)
- PIG Sorbents, 19 gal, 3 ft x 150 ft, Universal, Black, Polypropylene (25450)
- PIG Sorbents, 48 gal, 5 ft x 80 ft, Oil, Black, Polyethylene, Polypropylene (MAT467)
- PIG Sorbents, 0 gal, 15 in x 20 in, Universal, Gray, Polypropylene (25200)
- PIG Sorbents, 11 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT415)
- PIG Absorbent Pad, 11 gal, 15 in x 19 in, Universal, Blue, White, Fibers, Polypropylene (WTR006)
- Pig Sorbents