Shop All Sorbents
Pig
Sorbents, 15 gal, 3 in x 48 in, Universal, Blue, Vermiculite
Mfr # 2048
Zoro # G8027171
product price: $94.85
/pk 20, $4.74/ea
Free Shipping & Returns
$94.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Vermiculite Filler with Polypropylene Mesh & Skin
- Volume Absorbed per Pkg. 15 gal
- Color Blue
- Size 3 in x 48 in
- Length 4 ft
Product Information
Dimensions
Size | 3 in x 48 in |
Length | 4 ft |
Width | 3 in |
Diameter | 3 in |
Description
Product Type Sorbent Sock, Fluids Absorbed Universal, For Use With Chemical or Metal Type Coolants, Oils, Solvents, Water, Size 3 in x 48 in, Volume Absorbed Per Sock/Boom 0.75 gal, Volume Absorbed per Pkg. 15 gal, Color/Pattern Blue, Filler Material Vermiculite, Outer Mesh Material Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Package Quantity 20
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Vacuum Bag, 10 PK (197903-8)
- RUBBERMAID COMMERCIAL Corn Whisk Broom, Corn Bristles, 12.2" Length, Yellow (FG9B5500YEL)
- DIVERSEY Cleaners & Detergents, 32 oz Bottle with Flip-Top Cap, Colorless (4277285)
- PROCTER & GAMBLE Mr. Clean Magic Eraser Pads - Pack of 6 (PGC79009CT)
- PIG Sorbents, 30 gal, 3 in x 48 in, Universal, Blue, Vermiculite (4048)
- PIG Sorbents, 2 in x 48 in, Biohazard Liquids, Pink, Polypropylene (PIG2300)
- PIG Sorbents, 26 gal, 24 in x 300 ft, Universal, Black, Polypropylene (MAT247)
- PIG Absorbent Strip, 13 gal, 5 in x 60 in, Universal, Yellow, Polypropylene, SAP (WTR001)
- PIG Sorbents, 24 gal, 8 in x 10 ft, Oil, White, Polyester (BOM400)
- PIG Sorbents, 24 gal, 5 in x 10 ft, Oil, White, Polyester (BOM600)
- SPILLTECH Sorbents, 38 gal, 8 in x 10 ft, Oil, White, Polypropylene (PREM810)
- Pig Sorbents