Shop All Sorbents
Pig
Sorbents, 15 gal, 2 in x 42 in, Universal, Gray, Polypropylene
Mfr # PIG205
Zoro # G8415601
product price: $125.00
/pk 60, $2.08/ea
Free Shipping & Returns
$125.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Corn Cob Filler with Polypropylene Mesh & Skin
- Volume Absorbed per Pkg. 15 gal
- Color Gray
- Size 2 in x 42 in
- Length 42 in
Product Information
Dimensions
Size | 2 in x 42 in |
Length | 42 in |
Width | 2 in |
Diameter | 2 in |
Description
Product Type Sorbent Sock, Fluids Absorbed Universal, For Use With Chemical or Metal Type Coolants, Oils, Solvents, Water, Size 2 in x 42 in, Volume Absorbed Per Sock/Boom 0.25 gal, Volume Absorbed per Pkg. 15 gal, Color/Pattern Gray, Filler Material Corn Cob, Outer Mesh Material Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Portable Dryer, 10 ft, 300 (61HL68)
- SANITAIRE Style ST Disposable Vacuum Bags for SC600 & SC800 Series, PK5 (63213A-10)
- ETTORE PRODUCTSMPANY Cobbert Cobweb Duster (32000)
- ANTUNES ROUNDUP Grease - Food Grade (2140116)
- PIG Sorbents, 24 gal, 3 1/4 in x 21 in, Universal, Gray, Cellulose (PIG211)
- PIG Sorbents, 13 gal, 3 in x 8 ft, Universal, Gray, Corn Cob (PIG209)
- PIG Sorbents, 24 gal, 3 1/4 in x 42 in, Universal, Gray, Cellulose (PIG210)
- PIG Sorbents, 26 gal, 16 in x 20 in, Universal, Gray, Polypropylene (MAT117)
- PIG Sorbents, 13 gal, 24 in x 75 ft, Universal, Yellow, Polypropylene (MAT607-635)
- PIG Sorbents, 3 gal, 15 in x 2 1/2 ft, Oil, White, Polypropylene (26201)
- BIG D Sorbents, Canister, 6 PK (BGD 166)
- Pig Sorbents