Shop All Sorbents
Pig
Sorbents, 14 gal, 8 in x 20 in, Universal, Gray, Cellulose
Mfr # PIL205
Zoro # G8000106
original price:
$77.13
4% off
new price: $73.45
/pk 14, $5.25/ea
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Cellulose Filler with Polypropylene Skin
- Volume Absorbed per Pkg. 14 gal
- Color Gray
- Size 8 in x 20 in
- Length 20 in
Product Information
Dimensions
Size | 8 in x 20 in |
Length | 20 in |
Width | 8 in |
Description
Sorbent Pillow, Fluids Absorbed Universal, Length 20 in, Volume Absorbed Per Pillow/Blanket 1 gal, Volume Absorbed per Pkg. 14 gal, Color/Pattern Gray, Filler Material Cellulose, Outside Skin Material Polypropylene, Recycled Content ( Percent) 95 Percent, Package Type Box, Package Quantity 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Hand Sanitizer Wipes, White, Canister, Non Linting Textured, 270 Wipes, 6 in x 6-3/4 in, Citrus (9113-06)
- 3M High Performance Stripping Pad, 19", PK5 (7400N 939)
- KIMBERLY-CLARK PROFESSIONAL Slimroll Manual Towel Dispenser, Black, for Scott Orange Core Towels, 12.65" x 13.02" x 7.18" (47092)
- DIVERSEY Revive Floor Maintainer, 5 L, Citrus (93359764)
- PIG Sorbents, 32 gal, 17 in x 21 in, Universal, Gray, Cellulose (PIL201)
- PIG Sorbents, 20 gal, 10 in x 10 in, Universal, Gray, Cellulose (PIL204)
- PIG Sorbents, 15 gal, 3 in x 120 ft, Universal, Gray, Polypropylene (PIG220)
- PIG Sorbents, 40 gal, 30 in x 150 ft, Universal, Pink, Polypropylene (MAT309)
- PIG Sorbents, 5 gal, 15 in x 20 in, Universal, Gray, Polypropylene (MAT172)
- PIG Sorbents, 15 gal, 3 in x 10 ft, Oil, White, Polypropylene (SKM701)
- CONDOR Absorbent Pad, 44 gal, 15 in x 19 in, Chemical, Hazmat, Gray, Polypropylene (436M81)
- Pig Sorbents