Shop All Sorbents
Pig
Sorbents, 14 gal, 31 in x 100 ft, Universal, Gray, Polyester, Polypropylene
Mfr # MAT270
Zoro # G7851812
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 14 gal
- Material Polyester, Polypropylene
- Color Gray
- Weight 31 in
- Perforations No
Product Information
Dimensions
Size | 31 in x 100 ft |
Width | 31 in |
Length | 100 ft |
Perforated Size | Not Perforated |
Roll Width | 31 in |
Roll Length | 100 ft |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 31 in x 100 ft, Volume Absorbed Per Pad 1,856 gal, Volume Absorbed per Pkg. 14 gal, Color/Pattern Gray, Material Polyester, Polypropylene, Number of Layers 8-ply, Perforated No, Perforated Size Not Perforated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITT PLASTICS 36"x58" 1.8mm 55 gal. XX Heavy Performance Roll Can Liner, PK50 (TM60XK)
- POLAR PLASTICS Poly Sheeting, 12ft.x400ft. x.75L, Clr (C12400)
- WEIMAN 92 Stainless Steel Wipes, 8 in L, 7 in W, Fresh (92A)
- SPILLTECH Sorbents, 54 gal, 30 in x 150 ft, Oil, White, Polypropylene (WRL150H)
- PIG Sorbents, 23 gal, 33 in x 150 ft, Universal, Gray, Polyester, Polypropylene (MAT234)
- PIG Sorbents, 11 gal, 33 in x 75 ft, Universal, Gray, Polyester, Polypropylene (MAT256)
- PIG Sorbents, 7 gal, 10 in x 25 ft, Universal, Gray, Polypropylene (MAT193)
- PIG Sorbents, 4 gal, 8 in x 8 in, Harsh Chemicals, Pink, Polypropylene (PIL302)
- PIG Sorbents, 13 gal, 14 in x 15 in, Universal, Gray, Polypropylene (MAT124)
- PIG Sorbents, 22 gal, 16 in x 20 in, Oil, White, Polypropylene (MAT4101)
- PIG Sorbents, 24 gal, 3 1/4 in x 42 in, Universal, Gray, Cellulose (PIG210)
- Pig Sorbents