Shop All Sorbents
Pig
Sorbents, 14 gal, 3 in x 10 ft, Universal, Blue, Vermiculite
Mfr # PIG202
Zoro # G8352775
product price: $146.99
/pk 8, $18.37/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Vermiculite Filler with Polypropylene Mesh & Skin
- Volume Absorbed per Pkg. 14 gal
- Color Blue
- Size 3 in x 10 ft
- Fluids Absorbed Universal
Product Information
Dimensions
Size | 3 in x 10 ft |
Length | 10 ft |
Width | 3 in |
Diameter | 3 in |
Description
Product Type Sorbent Sock, Fluids Absorbed Universal, For Use With Chemical or Metal Type Coolants, Oils, Solvents, Water, Size 3 in x 10 ft, Volume Absorbed Per Sock/Boom 1 gal, Volume Absorbed per Pkg. 14 gal, Color/Pattern Blue, Filler Material Vermiculite, Outer Mesh Material Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEIMAN 92 Stainless Steel Wipes, 8 in L, 7 in W, Fresh (92A)
- SELLARS SELLARS Jumbo Roll Wall Mount Dispenser (99914)
- PURE CLEAN Compact Home Washing Machine - Portable Mini Laundry Clothes Washer (PUCWM11)
- PROCTER & GAMBLE Dawn 28OZ Orig DishSoap (97056)
- PIG Sorbents, 12 gal, 3 in x 48 in, Water, Blue, Polypropylene (PIG105-BL)
- PIG Sorbents, 9 gal, 3 in x 48 in, Universal, Blue, Vermiculite (PIG238)
- PIG Sorbents, 14 gal, 3 in x 20 ft, Universal, Blue, Polypropylene (PIG203)
- PIG Sorbents, 0 gal, 22 in Dia., Universal, Gray, Polypropylene (25102)
- PIG Sorbents, 12 gal, 3 in x 48 in, Water, Yellow, Polypropylene (PIG105-YW)
- PIG Sorbents, 48 gal, 5 ft x 80 ft, Oil, Black, Polyethylene, Polypropylene (MAT467)
- BRADY Absorbent Roll, 44 gal, 30 in x 150 ft, Oil-Based Liquids, White, Polypropylene (ENV150)
- Pig Sorbents