Shop All Sorbents
Pig
Sorbents, 13 gal, 3 in x 8 ft, Universal, Gray, Corn Cob
Mfr # PIG209
Zoro # G8148743
product price: $130.99
/pk 16, $8.19/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Corn Cob Filler with Polypropylene Mesh & Skin
- Volume Absorbed per Pkg. 13 gal
- Color Gray
- Size 3 in x 8 ft
- Fluids Absorbed Universal
Product Information
Dimensions
Size | 3 in x 8 ft |
Length | 8 ft |
Width | 3 in |
Diameter | 3 in |
Description
Product Type Sorbent Sock, Fluids Absorbed Universal, For Use With Chemical or Metal Type Coolants, Oils, Solvents, Water, Size 3 in x 8 ft, Volume Absorbed Per Sock/Boom 0.86 gal, Volume Absorbed per Pkg. 13 gal, Color/Pattern Gray, Filler Material Corn Cob, Outer Mesh Material Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METROVAC Filter/Bag Kit, Micro Filter, 5 PK (TBF-7)
- MEGUIARS Glass Cleaner Concentrate (D12001)
- BEAUMONT PRODUCTS Metal Polish Brillnt16Oz (887301151)
- TIMEMIST Aerosol Fragrance, f/Metered Disp, 6.6 oz Apple/Spice, PK 12 (TMS1042818CT)
- PIG Sorbents, 8 gal, 2 in x 10 ft, Universal, Gray, Polypropylene (PIG219)
- PIG Sorbents, 6 gal, 3 in x 42 in, Universal, Gray, Corn Cob (PIG237)
- PIG Sorbents, 17 gal, 2 1/4 in x 42 in, Universal, Gray, Polypropylene (PIG212)
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Gray, Polypropylene, 200 PK (MAT204)
- PIG Sorbents, 40 gal, 32 in x 75 ft, Universal, Gray, Polypropylene (MAT2102)
- PIG Sorbents, 12 gal, 3 in x 48 in, Water, Blue, Polypropylene (PIG105-BL)
- BRADY Sorbents, 29 gal, 3 ft x 150 ft, Universal, Gray, Polypropylene (SIR36150)
- Pig Sorbents