Shop All Sorbents
Pig
Sorbents, 13 gal, 24 in x 75 ft, Universal, Yellow, Polypropylene
Mfr # MAT607-81
Zoro # G8124943
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 13 gal
- Volume Absorbed (Pack, Each) 13 gal/pk, 13.5 gal/pad
- Material Polypropylene
- Color Yellow
- Weight 24 in
Product Information
Dimensions
Size | 24 in x 75 ft |
Width | 24 in |
Length | 900 in |
Perforated Size | 10 in x 24 in |
Roll Length | 75 ft |
Perforation Along Length | 10 in |
Roll Width | 24 in |
Perforation Along Width | 24 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 24 in x 75 ft, Volume Absorbed Per Pad 1,728 oz, Volume Absorbed per Pkg. 13 gal, Volume Absorbed Per Pound 29 gal, Color/Pattern Yellow, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 24 in Sweep Face Broom Head, Soft, Synthetic, Blue (12L009)
- SAFCO 30 gal Dual Recycling Receptacle, Stainless Steel, Aluminum (SAF9931SS)
- 3M Backer Pad, 20 in Dia, Black (18182)
- KRAFT TOOL Wood Concrete Finishing Broom Head, 36 (CC166-01)
- PIG Sorbents, 8 gal, 3 ft x 100 ft, Universal, Black, Polypropylene (GRP36200-BK)
- PIG Sorbents, 12 gal, 3 in x 48 in, Water, Blue, Polypropylene (PIG105-BL)
- PIG Spill Caddy, Empty Big Daddy (PAK820)
- PIG Sorbents, 19 gal, 15 in x 150 ft, Universal, Pink, Polypropylene (MAT343)
- PIG Sorbents, 40 gal, 32 in x 75 ft, Universal, Gray, Polypropylene (MAT2102)
- PIG Sorbents, 7 gal, 22 in Dia., Oil, White, Polypropylene (MAT4109)
- PIG Sorbents, 22 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT460)
- Pig Sorbents