Shop All Sorbents
Pig
Sorbents, 13 gal, 24 in x 75 ft, Universal, Yellow, Polypropylene
Mfr # MAT607-748
Zoro # G8088227
Free Shipping & Returns
$122.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 13 gal
- Volume Absorbed (Pack, Each) 13 gal/pk, 13.5 gal/pad
- Material Polypropylene
- Color Yellow
- Weight 24 in
Product Information
Dimensions
Size | 24 in x 75 ft |
Width | 24 in |
Length | 900 in |
Perforated Size | 10 in x 24 in |
Perforation Along Length | 10 in |
Roll Width | 24 in |
Roll Length | 75 ft |
Perforation Along Width | 24 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 24 in x 75 ft, Volume Absorbed Per Pad 1,728 oz, Volume Absorbed per Pkg. 13 gal, Volume Absorbed Per Pound 29 gal, Color/Pattern Yellow, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUSTLESS TECHNOLOGIES Soft Cuff for 2" Hose to 2" I.D. (B0353)
- IMPACT PRODUCTS Duster, Feather, Ostrich, 23" (4603)
- LIQUID CADDY Liquid Caddy LCBK The Ultimate Beverage Holder - Black (LCBK)
- RUBBERMAID COMMERCIAL Collapsible X-Cart Replacement Bag, 4 Bushel, 220 Lbs, Vinyl, Black (1881782)
- PIG Sorbents, 40 gal, 15 in x 150 ft, Universal, Yellow, Polypropylene (MAT625)
- PIG Absorbent Roll, 5 gal, 48 in x 50 ft, Universal, Black, Polypropylene (GRP48201-BK)
- PIG Sorbents, 24 gal, 5 in x 20 ft, Oil, White, Polypropylene (BOM408)
- PIG Sorbents, 19 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (MAT243)
- PIG Sorbents, 4 gal, 3 ft x 50 ft, Universal, Black, Polypropylene (GRP36201-BK)
- PIG Sorbents, 9 gal, 10 in x 100 ft, Oil, White, Polypropylene (MAT427)
- PIG Sorbents, 32 gal, 15 in x 150 ft, Universal, Blue, Fibers (BLU103)
- Pig Sorbents