Shop All Sorbents
Pig
Sorbents, 13 gal, 24 in x 75 ft, Universal, Gray, Polypropylene
Mfr # MAT608-81
Zoro # G7988416
product price: $122.00
/ea
Free Shipping & Returns
$122.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 13 gal
- Volume Absorbed (Pack, Each) 13 gal/pk, 13.5 gal/pad
- Material Polypropylene
- Color Gray
- Weight 24 in
Product Information
Dimensions
Size | 24 in x 75 ft |
Width | 24 in |
Length | 900 in |
Perforated Size | 10 in x 24 in |
Roll Length | 75 ft |
Perforation Along Length | 10 in |
Roll Width | 24 in |
Perforation Along Width | 24 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 24 in x 75 ft, Volume Absorbed Per Pad 1,728 oz, Volume Absorbed per Pkg. 13 gal, Volume Absorbed Per Pound 29 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE PROFESSIONAL Light Duty Cleansing Pad, 6" x 9", White, PK60 (98)
- CROSSOVER Dryer, 7.0 cu. ft. Capacity, Electric, 27"W (ELEC DRYER STAND ALONE)
- BOARDWALK 50 in L Cut-End Mop Head, White, Cotton, PK6 (BWKCD50024S)
- GENUINE JOE 24 in L Dust Mop, Natural, Cotton, GJO00245 (GJO00245)
- PIG Sorbents, 10 gal, 16 in x 17 in, Harsh Chemicals, Pink, Polypropylene (HR7015)
- PIG Sorbents, 7 gal, 22 in Dia., Oil, White, Polypropylene (MAT4109)
- PIG Sorbents, 11 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT415)
- PIG Sorbents, 19 gal, 15 in x 150 ft, Universal, Pink, Polypropylene (MAT343)
- PIG Sorbents, 6 gal, 23 in x 24 in, Universal, Gray, Polypropylene (TLS665)
- PIG Sorbents, 7 gal, 27 in x 36 in, Oil, White, Polypropylene (PIL104)
- SPILL HERO Sorbents, 4 gal, Acids, White (XT16N)
- Pig Sorbents