Shop All Sorbents
Pig
Sorbents, 12 gal, 3 in x 48 in, Water, Yellow, Polypropylene
Mfr # PIG105-YW
Zoro # G5910340
product price: $51.49
/pk 12, $4.29/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Polypropylene Filler with Polypropylene Mesh & Skin
- Volume Absorbed per Pkg. 12 gal
- Volume Absorbed (Pack, Each) 12 gal/pk; 1 gal/sock
- Color Yellow
- Size 3 in x 48 in
Product Information
Dimensions
Size | 3 in x 48 in |
Length | 4 ft |
Width | 3 in |
Diameter | 3 in |
Description
Product Type Sorbent Sock, Fluids Absorbed Water Based Liquids, For Use With Chemical or Metal Type Water Based Liquids, Size 3 in x 48 in, Volume Absorbed Per Sock/Boom 1 gal, Volume Absorbed per Pkg. 12 gal, Color/Pattern Yellow, Filler Material Polypropylene, Outer Mesh Material Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER 18 Pro Stainless Steel Complete Squeegee, Black (UNGPR450)
- PROTEAM Vacuum Bag, Fits ProTeam Vacuum Brand 107251/107252 Vacuum Models, Dry, Paper, 10 PK (103483)
- BOARDWALK Toilet Seat Cover Dispenser, 16 x 3 x 11 1/2, Chrome (BWKKD200)
- VIKAN 1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, Yellow, Plastic (5551306)
- PIG PIG Gray Ham-O Absorbent Mat Roll 1 roll/bag 150' L x 24" W (MAT167)
- PIG Absorbent Roll, 4 gal, 3 ft x 5 ft, Universal, Gray, Polypropylene (GRP36202-GY)
- PIG Paint Booth Mat, 32 in x 150 ft, Paints, Solvents, Stains, Gray, Polypropylene (MAT32350-GY)
- PIG Sorbents, 3 gal, 6 ft x 10 ft, Universal, Black, Polypropylene (GRP72203-BK)
- PIG Paint Booth Mat, 32 in x 150 ft, Paints, Solvents, Stains, Blue, Polypropylene (MAT32350-BL)
- PIG Sorbents, 16 gal, 3 in x 10 ft, Oil, White, Polyester (BOM204)
- BRADY Absorbent Pad, 26 gal, 15 in x 19 in, Oil-Based Liquids, White, Polypropylene (SR100)
- Pig Sorbents