Shop All Sorbents
Pig
Sorbents, 12 gal, 3 in x 48 in, Water, Blue, Polypropylene
Mfr # PIG105-BL
Zoro # G5919072
$51.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Polypropylene Filler with Polypropylene Mesh & Skin
- Volume Absorbed per Pkg. 12 gal
- Volume Absorbed (Pack, Each) 12 gal/pk; 1 gal/sock
- Color Blue
- Size 3 in x 48 in
Product Information
Dimensions
Size | 3 in x 48 in |
Length | 4 ft |
Width | 3 in |
Diameter | 3 in |
Description
Product Type Sorbent Sock, Fluids Absorbed Water Based Liquids, For Use With Chemical or Metal Type Water Based Liquids, Size 3 in x 48 in, Volume Absorbed Per Sock/Boom 1 gal, Volume Absorbed per Pkg. 12 gal, Color/Pattern Blue, Filler Material Polypropylene, Outer Mesh Material Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Elate Toilet Roll Holder (27292-BL)
- EASY-OFF Cleaner/Degreaser, 1 gal Jug, Liquid, 2 PK (36241-89771)
- TOUGH GUY 24 in L Flat Mop Pad, 3.5 oz Dry Wt, Hook-and-Loop Connection, Looped-End, White, Microfiber (6PVT2)
- ZEP Dumpster Fair, Odor Neutralizer, 100 lb. (F03340)
- PIG Sorbents, 14 gal, 3 in x 10 ft, Universal, Blue, Vermiculite (PIG202)
- PIG Sorbents, 14 gal, 3 in x 20 ft, Universal, Blue, Polypropylene (PIG203)
- PIG Sorbents, 20 gal, 3 in x 24 in, Universal, Blue, Polypropylene (PIG201)
- PIG Sorbents, 16 gal, 3 in x 20 ft, Oil, White, Polyester (BOM404)
- PIG Sorbents, 15 gal, 3 in x 48 in, Universal, Blue, Vermiculite (2048)
- PIG Sorbents, 64 gal, 30 in x 150 ft, Universal, Blue, Fibers (BLU102)
- OIL-DRI Absorbent Pad, 19 gal, 15 in x 19 in, Universal, Gray, Polypropylene (L91001)
- Pig Sorbents