Shop All Sorbents
Pig
Sorbents, 12 gal, 3 in x 48 in, Oil, White, Polypropylene
Mfr # SKM600
Zoro # G8248204
product price: $217.00
/pk 12, $18.08/ea
Free Shipping & Returns
$217.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Cellulose & Poly Blend Filler with Polypropylene Mesh & Skin
- Volume Absorbed per Pkg. 12 gal
- Volume Absorbed (Pack, Each) 12 gal/pk; 1 gal/sock
- Color White
- Size 3 in x 48 in
Product Information
Dimensions
Size | 3 in x 48 in |
Length | 4 ft |
Width | 3 in |
Diameter | 3 in |
Description
Product Type Sorbent Socks for Outdoor Use, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Fuels, Oil-Based Liquids, Oils, Size 3 in x 48 in, Volume Absorbed Per Sock/Boom 1 gal, Volume Absorbed per Pkg. 12 gal, Color/Pattern White, Filler Material Cellulose, Copolymer Blend, Outer Mesh Material Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKERS Polish Wood Furn 16Oz (560669)
- MAKITA HEPA Filter Dry Dust Extrac Kit, 2.1 gal (GCV02PMX)
- BEST SANITIZERS Portable Foam Unit (USP20087)
- LIBMAN COMMERCIAL 8Oz Cotton Deck Mop Refill, 6PK (90)
- PIG Sorbents, 64 gal, 30 in x 150 ft, Universal, Blue, Fibers (BLU102)
- PIG Sorbents, 17 gal, 2 1/4 in x 42 in, Universal, Gray, Polypropylene (PIG212)
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Pink, Polypropylene (MAT302)
- PIG Sorbents, 10 gal, 10 in x 13 in, Universal, Pink, Polypropylene (MAT3510)
- PIG Sorbents, 41 gal, 30 in x 150 ft, Universal, Blue, Fibers (BLU104)
- PIG Sorbents, 40 gal, 32 in x 75 ft, Universal, Gray, Polypropylene (MAT2102)
- PIG Sorbents, 4 gal, 17 in x 50 ft, Oil, White, Nylon, Polypropylene (MAT405-01)
- Pig Sorbents