Shop All Sorbents
Pig
Sorbents, 12 gal, 15 in x 19 in, Universal, Blue, Fibers
Mfr # BLU107
Zoro # G8038947
product price: $56.29
/pk 50, $1.13/ea
$56.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 12 gal
- Material Fibers
- Color Blue
- Perforations Yes
- Size 15 in x 19 in
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | 7 1/2 in x 19 in |
Perforation Along Length | 7 1/2 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 19 in, Volume Absorbed Per Pad 30 oz, Volume Absorbed per Pkg. 12 gal, Volume Absorbed Per Pound 26 gal, Color/Pattern Blue, Material Fibers, Perforated Yes, Perforated Size 7 1/2 in x 19 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Disposable Microfiber Cleaning Cloths, Blue/White, 12 x 12, PK600 (2134283)
- BIG HORN Black/Silver, 144 PK (13025)
- TOUGH GUY Tube and Pipe Brush, 3 1/2 in L Handle, 4 1/2 in L Brush, White, Stainless steel, 7 in L Overall (2KVE9)
- GEORGIA-PACIFIC enMotion® Impulse® 10” 1-Roll Automated Touchless Paper Towel Dispenser, Black (59488A)
- PIG Sorbents, 24 gal, 15 in x 19 in, Universal, Blue, Fibers, 100 PK (BLU100)
- PIG Sorbents, 34 gal, 15 in x 19 in, Universal, Blue, Fibers, 100 PK (BLU101)
- PIG Sorbents, 17 gal, 15 in x 19 in, Universal, Blue, Fibers, 50 PK (BLU106)
- PIG Sorbents, 15 gal, 3 in x 120 ft, Universal, Gray, Polypropylene (PIG220)
- PIG Sorbents, 17 gal, 15 in x 20 in, Universal, Gray, Polypropylene (MAT154)
- PIG Sorbents, 22 gal, 15 in x 20 in, Oil, White, Polypropylene (MAT214)
- PIG Sorbents, 32 gal, 24 in x 150 ft, Oil, White, Polypropylene (MAT424)
- Pig Sorbents