Shop All Sorbents
Pig
Sorbents, 11 gal, 33 in x 75 ft, Universal, Gray, Polyester, Polypropylene
Mfr # MAT256
Zoro # G8278121
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 11 gal
- Material Polyester, Polypropylene
- Color Gray
- Weight 33 in
- Perforations No
Product Information
Dimensions
Size | 33 in x 75 ft |
Width | 33 in |
Length | 75 ft |
Perforated Size | Not Perforated |
Roll Width | 33 in |
Roll Length | 75 ft |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 33 in x 75 ft, Volume Absorbed Per Pad 1,484 gal, Volume Absorbed per Pkg. 11 gal, Color/Pattern Gray, Material Polyester, Polypropylene, Number of Layers 8-ply, Perforated No, Perforated Size Not Perforated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DONUTS Toilet Brush and Plunger Set Toilet Plunger Toilet Brush Combo Black (BD3934622)
- BOARDWALK 48 X 5 In. Clip-On Dust Mop Frame - Black (BWK1448)
- GROHE Essentials Toilet Paper Holder W/Cover C (40367001)
- ORECK ORECK Paper Bag, Advanced Fine Filtration Upright Vacuum (U2000R-1)
- PIG Sorbents, 23 gal, 33 in x 150 ft, Universal, Gray, Polyester, Polypropylene (MAT234)
- PIG Sorbents, 14 gal, 31 in x 100 ft, Universal, Gray, Polyester, Polypropylene (MAT270)
- PIG Absorbent Pad, 10 gal, 14 in x 14 in, Universal, Orange, Polypropylene, SAP (WTR004-OR)
- PIG Sorbents, 18 gal, 16 in x 20 in, Universal, Gray, Polypropylene (MAT173)
- PIG Sorbents, 13 gal, 3 ft x 100 ft, Universal, Black, Polypropylene (MAT223)
- PIG Sorbents, 8 gal, 10 in x 100 ft, Universal, Gray, Polypropylene (MAT226)
- PIG Absorbent Roll, 8 gal, 3 ft x 100 ft, Universal, Black, Polypropylene (GRP36200-BK)
- Pig Sorbents