Shop All Sorbents
Pig
Sorbents, 11 gal, 15 in x 20 in, Universal, Gray, Polypropylene
Mfr # MAT170
Zoro # G8227624
product price: $90.79
/pk 50, $1.82/ea
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 11 gal
- Material Polypropylene
- Color Gray
- Perforations Yes
- Size 15 in x 20 in
Product Information
Dimensions
Size | 15 in x 20 in |
Length | 20 in |
Width | 15 in |
Perforated Size | 10 in x 15 in |
Perforation Along Width | 10 in |
Perforation Along Length | 10 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 20 in, Volume Absorbed Per Pad 28 oz, Volume Absorbed per Pkg. 11 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 10 in x 15 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Upright Dust Pan & Lobby Broom Combo Kit (261790)
- FROST 150, Standard Double Toilet Tissue Holder, Chrome (150**)
- O-ACE-SIS Cal-Shock 100Lb (TF022100100OAC)
- THEOCHEM Laundry Bleach, 50 lb Pail, Powder, Chlorine-like, White (100142-99990-76)
- PIG Sorbents, 0 gal, 15 in x 20 in, Universal, Gray, Polypropylene (25200)
- PIG Sorbents, 6 gal, 23 in x 24 in, Universal, Gray, Polypropylene (TLS665)
- PIG Sorbents, 17 gal, 15 in x 20 in, Universal, Gray, Polypropylene (MAT160)
- PIG Sorbents, 5 gal, 12 in x 12 in, Oil, White, Polypropylene (PIL405)
- PIG Sorbents, 7 gal, 22 in Dia., Universal, Gray, Polypropylene (MAT208)
- PIG Absorb Pads 15 x 19 Heavy Weight (100 p (MAT840)
- BRADY Sorbents, 29 gal, 3 ft x 150 ft, Universal, Gray, Polypropylene (SIR36150)
- Pig Sorbents