Shop All Sorbents
Pig
Sorbents, 10 gal, 16 in x 17 in, Oil, White, Polypropylene
Mfr # PIL203
Zoro # G8138487
product price: $216.99
/pk 10, $21.70/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Polypropylene Filler and Skin
- Volume Absorbed per Pkg. 10 gal
- Color White
- Size 16 in x 17 in
- Fluids Absorbed Oil
Product Information
Dimensions
Size | 16 in x 17 in |
Length | 17 in |
Width | 16 in |
Description
Sorbent Pillow, Fluids Absorbed Oil Only, Length 17 in, Volume Absorbed Per Pillow/Blanket 1 gal, Volume Absorbed per Pkg. 10 gal, Color/Pattern White, Filler Material Polypropylene, Outside Skin Material Polypropylene, Recycled Content ( Percent) 98 Percent, Package Type Box, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMON Air Freshener, Vanilla, 10 oz., PK12 (70720)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, Warm Marble (58743)
- WORLD ENTERPRISES Bucket, 14.5 in H, Pink (5PNK)
- TOUGH GUY 14 in Sweep Face Broom Head, Soft, Synthetic, Gray (90609)
- PIG Sorbents, 5 gal, 12 in x 12 in, Oil, White, Polypropylene (PIL405)
- PIG Sorbents, 10 gal, 10 in x 13 in, Universal, Pink, Polypropylene (MAT3510)
- PIG Sorbents, 12 gal, 16 1/2 in x 20 in, Universal, Gray, Polyester, Polypropylene (MAT286)
- PIG Sorbents, 40 gal, 30 in x 300 ft, Universal, Gray, Polypropylene (MAT225)
- PIG Clip-&-Fit Oil-Only Absorbent Sock (SKM230)
- PIG PIG Gray Ham-O Absorbent Mat Roll 1 roll/bag 150' L x 24" W (MAT167)
- SPILLTECH Sorbents, 30 gal, 10 in x 10 in, Harsh Chemicals, Yellow, Polyester (YPIL1010)
- Pig Sorbents