Shop All Sorbents
Pig
Sorbents, 10 gal, 15 in x 50 ft, Universal, Blue, Fibers
Mfr # BLU108
Zoro # G7819673
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 10 gal
- Material Fibers
- Color Blue
- Weight 15 in
- Perforations Yes
Product Information
Dimensions
Size | 15 in x 50 ft |
Width | 15 in |
Length | 50 ft |
Perforated Size | 10 in x 15 in |
Perforation Along Width | 15 in |
Roll Length | 50 ft |
Roll Width | 15 in |
Perforation Along Length | 10 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 50 ft, Volume Absorbed Per Pad 1,365 gal, Volume Absorbed per Pkg. 10 gal, Volume Absorbed Per Pound 23 gal, Color/Pattern Blue, Material Fibers, Perforated Yes, Perforated Size 10 in x 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 22 gal, 15 in x 19 in, Universal, Blue, White, Fibers, Polypropylene (WTR007)
- TOUGH GUY 51" Color Coded Handle, 1 in Dia, Blue, Aluminum (48LZ22)
- HERITAGE 16 gal Trash Bags, 0.70 mil (18 Micron), Black, 500 PK (HERH4832HK)
- BETCO Laundry Detergent, Pail, Liquid, Odorless (4927800)
- PIG Sorbents, 41 gal, 30 in x 150 ft, Universal, Blue, Fibers (BLU104)
- PIG Sorbents, 64 gal, 30 in x 150 ft, Universal, Blue, Fibers (BLU102)
- PIG Sorbents, 32 gal, 15 in x 150 ft, Universal, Blue, Fibers (BLU103)
- PIG Sorbents, 7 gal, 3 in x 24 in, Universal, Gray, Corn Cob (PIG218)
- PIG Sorbents, 22 gal, 16 in x 20 in, Oil, White, Polypropylene (MAT4101)
- PIG Sorbents, 14 gal, 3 in x 10 ft, Universal, Blue, Vermiculite (PIG202)
- BIG D Sorbents, Canister, 6 PK (BGD 166)
- Pig Sorbents