Shop All Sorbents
Pig
Sorbents, 0 gal, 15 in x 20 in, Universal, Gray, Polypropylene
Mfr # 25200
Zoro # G4710116
product price: $3.15
/ea
Sold in multiples of 2 for $6.30
$6.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Volume Absorbed per Pkg. 0 gal
- Material Polypropylene
- Color Gray
- Size 15 in x 20 in
Product Information
Dimensions
Size | 15 in x 20 in |
Length | 20 in |
Width | 15 in |
Perforated Size | 15 in x 10 in |
Perforation Along Width | 15 in |
Perforation Along Length | 10 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 20 in, Volume Absorbed Per Pad 14.08 oz, Volume Absorbed per Pkg. 0 gal, Volume Absorbed Per Pound 0.2425 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 8-ply, Perforated Yes, Perforated Size 15 in x 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL 50.7 fl oz (1500 mL) Green Certified Foam Hand Cleaner 4 PK (GOJ856504GN)
- LYSOL Toilet Bowl Cleaner, No Bleach, 24 oz, Blue, PK 8 (RAC96084CT)
- SPILL TECH ENVIRONMENTAL SpillTech Universal Responder‚Ñ¢ Pads, 100 Per Pack (GP-H)
- DIVERSEY Breakdown Odor Eliminator, Cherry Almond Scent, Liquid, 1 gal Btl, PK4 (94355110)
- PIG Sorbents, 6 gal, 23 in x 48 in, Universal, Gray, Polypropylene (TLS666)
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Gray, Polypropylene (MAT203)
- PIG Sorbents, 22 gal, 15 in x 20 in, Universal, Gray, Polypropylene, 200 PK (MAT204)
- PIG Sorbents, 7 gal, 15 in x 60 ft, Universal, Gray, Polypropylene (MAT242)
- PIG Sorbents, 14 gal, 16 in x 20 in, Universal, Gray, Polypropylene (MAT2002)
- PIG Sorbents, 32 gal, 17 in x 21 in, Universal, Gray, Cellulose (PIL201)
- SPILLTECH Absorbent Pad, 26 gal, 15 in x 19 in, Universal, Green, Polypropylene (GNPF100H)
- Pig Sorbents