Shop All Bath and Shower Mats
Pig
Sink Dryer Mat, Black, Thickness 1/8"
Mfr # GRP7007-BK
Zoro # G7886089
product price: $82.29
/pk 4, $20.57/ea
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/8 in
- Mat Color Black
- Mat Width 35 in
- Mat Backing Material Polyurethane
- Antimicrobial Yes
Product Information
- Brand Pig
- MFR # GRP7007-BK
- Zoro # G7886089
- UPC # 036226028771
- Country of Origin United States
- Category Bath and Shower Mats
Dimensions
Mat Width | 35 in |
Length | 24" |
Cord Length | No Cord |
Width | 35" |
Mat Length | 24 in |
Description
Sink Dryer Mat, Length 24 In., Width 35 In., Thickness 1/8 in, Surface Design Decorative Needlepunch V, Resistance Properties Antimicrobial, Mat Product Type Sink Dryer Mat, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPSOL Welding Stool, Height Range 16" to 21", Polyurethane Black (1010302)
- MANHATTAN COMFORT DUMBO 10-Drawer Double Tall Dresser in Midnight Blue (DR004-MB)
- SUN ZERO Norwich Ivory Blackout Curtains 80 in. W X 84 in. L (AC-NORWICH84PRL)
- MARTHA STEWART Rayna Upholstered Office Chair in White/Oil Rubbed Bronze (CH-220921-6-WH-BK-MS)
- PIG Sink Dryer Mat, Black, Thickness 1/8", PK4 (GRP7006-BK)
- RUBBERMAID Bath Mat White 14 X 22-1/2In (1982724)
- BEDFORD HOME 2 Piece Memory Foam Bath Mat SetWhite (67A-26549)
- HASTINGS HOME Hastings Home Memory Foam Shag Bath Mat 2-feet by 5-feet - Blue (811400WUL)
- ELEGANT DESIGNS Three Piece Decorative Wood Bathroom Set, Small, Kids (HG3100-WKC)
- BEDFORD HOME Bedford Home 67A-78485 100 Percent Cotton 2 Piece Trellis Bathroom Mat Set - Burgundy (67A-78485)
- HANDI TREADS Non-Slip Shower Mat, 24" x 24", White, Adhesive, Mold and Mildew Resistant (HTSM2424WP1)
- Pig Bath and Shower Mats