Shop All Spill Containment Accessories
Pig
Silicone Water Barrier, White
Mfr # WTR040-WH
Zoro # G611591819
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.5625 in
- Length 10 in
Product Information
- Brand Pig
- MFR # WTR040-WH
- Zoro # G611591819
- Country of Origin China
- Category Spill Containment Accessories
Dimensions
Width | 0.5625 in |
Length | 10 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Traffic Control Paddle, 18" Aluminum (57754)
- OBERON Rubber Electrical Glove Kits (GLVKT-BRC1-1409)
- MCR SAFETY Shoulder Leather W Full Leather B, L, PK12 (1370)
- MASTER LOCK Lockout Padlock, KD, Green, 1-1/4"H (1803GRN)
- PIG PIG Heavy-Duty 3-Drum Poly Spill Containment Pallet With Drain 83" L x 34.5" W x 8.75" H (PAK213-WD)
- PIG PIG Poly Modular Spill Deck 52" L x 52" W x 5.75" H (PAK531)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Blue 36" L x 24" W, 120PK (MAT195-BL)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Gray 45" L x 18" W, 120PK (MAT565-GY)
- PIG SpillBlocker Barrier Dike Corner, 4 In (PLR206)
- PIG Water Activated Flood Barrier, 1/64" H (PLS2007)
- PIG Latching Drum Lid with Fast-Latch, Yellow (DRM1072-YW)
- Pig Spill Control Supplies