Shop All Drip Diverters
Pig
Roof Leak Diverter, Gray, 40 lb.
Mfr # TLS467-GY
Zoro # G7810144
product price: $508.99
/ea
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diverter Color Gray
- Diverter Material Polyester, PVC
- Installation Method Hanging Straps
- Leak Diverter Width 20 ft
- Leak Diverter Length 20 ft
Product Information
- Brand Pig
- MFR # TLS467-GY
- Zoro # G7810144
- UPC # 036226017850
- Country of Origin China
- Category Drip Diverters
Dimensions
Leak Diverter Width | 20 ft |
Leak Diverter Length | 20 ft |
Length | 20 ft. |
Width | 20 ft. |
Leak Diverter Dimensions | 20 ft x 20 ft |
Thread Size | 3/4 in |
Description
Diverter Type Ceiling Leak Diverter, Leak Diverter Length 20 ft, Leak Diverter Width 20 ft, Leak Diverter Mounting Style Straps, Gray, Diverter Material Polyester, PVC, Leak Diverter Hose Included No, Item Roof Leak Diverter
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURTLESKIN Mechanics Gloves, XS, Black, Spandex/Neoprene (MEC-001)
- PROPPER BDU Patrol Cap, 60C/40P, Navy, L (F550512405L)
- BRADY Traffic Paddle Sign, 18 in Aluminum (55775)
- ANSELL Gloves, Size 9-1/2, PR (37-501)
- PIG Leak Diverter Hose, 3/4 in x 3/4 in, PVC (TLS174)
- PIG PIG Roof Leak Diverter, Clear, 0.775 lb. (TLS552-CL)
- PIG Rectangular Roof Leak Diverter, 3.65 lb. (TLS553-TR)
- PIG PIG Roof Leak Diverter Bucket Kit, 11 lb. (TLS121-TR)
- PIG PIG Pipe Leak Diverter, Clear, 2.43 lb. (TLS691-CL)
- PIG Rectangular Roof Leak Diverter, 3.65 lb. (TLS553-CL)
- ZORO SELECT Roof Leak Diverter, 2-1/2 ft., White (42X285)
- Pig Drip Diverters