Shop All Spill Containment Accessories
Pig
Refill for PIG Pour-Through Oily Water Filter 30" L x 28" W x 3" H, 6PK
Mfr # FLT525
Zoro # G606625529
product price: $253.99
/pk 6, $42.33/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 28"
- Color White
- Length 30"
- Height 3"
Product Information
- Brand Pig
- MFR # FLT525
- Zoro # G606625529
- UPC # 3622600542
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 28" |
Length | 30" |
Height | 3" |
Details
Promotion Restriction | Not eligible for promotion |
Color | White |
Material | Pillows - Polypropylene & Cellulose Fibers|Diffuser - Polyethylene |
Includes | 6 - 28" W x 30" L x 3" H Oil-Only Pillows 1 - ext dia. 23.5" x 6" H Polyethylene Diffuser Funnel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY MASK STORAGE BAG (SA9401-18)
- IRONCAT Stick Welding Gloves, Goatskin Palm, M, PR (9070/M)
- MONTOUR LINE Red Plastic Chain, 2 In, 125 Ft. Long (CH-CH-20-RD-125-BX)
- MONTOUR LINE Twisted Polyprop.Rope Hemp With Black Snap Ends 8ft.Cotton Core (HDPP510Rope-80-HP-SE-BK)
- PIG PIG Sticky Steps Mat with Frame 30 sheets/case 24" x 36" English 37" L x 25" W x .01" H, 30PK (MAT568-24X36-ENG)
- PIG PIG Economy 4-Drum Poly Spill Containment Pallet Without Drain 52.6" L x 52.6" W x 12" H (PAK606-WOD)
- PIG SpillBlocker Carrying Case Spill Blocker (PLR284)
- PIG Vapor-Control Latching Drum Lid, Red (DRM1033-RD)
- PIG Drainage Hose, Clear, 10 ft. L (TLS690)
- PIG Latching Drum Lid with Fast-Latch, Red (DRM1072-RD)
- PIG PIG Wall-Mount Mat Roll Dispenser, Black (MAT293)
- Pig Spill Control Supplies