Shop All Automotive Towels & Sponges
Pig
PR100 Disposable Microfiber Cloths, Roll, 12in W x 13in L475 wipers per roll
Mfr # WIP698
Zoro # G511579481
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13 in
- Width 12 in
Product Information
- Brand Pig
- MFR # WIP698
- Zoro # G511579481
- Country of Origin India
- Category Automotive Towels & Sponges
Dimensions
Length | 13 in |
Width | 12 in |
Description
Keep your shop clean with these disposable microfiber cloth wipers that are soft enough for polishing but strong enough for rough surfaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Battery Terminal Cleaner Brush, W147C (W147C)
- STANDARD IGNITION AMBIENT AIR TEMPERATURE SENSOR (AX75)
- WARN INDUSTRIES Plow Mount Suzuki Eiger 400 (63840)
- ASP ASP:Nissan Frontier Pathfinder Van ign automatic (ASP-C-16-137)
- CLEAN TOOLS Detailing Wipes, White, PK5 (99006M)
- VIKING 16 in. L X 16 in. W Microfiber Towel 8 pk, 8PK (970800)
- BACKSEAT Products Outgo Microfiber Towel; Coyote; Large 30 in. x50 in. (BA696202)
- ZWIPES Zwipe 16 x 16" Microfiber Cleaning Towel, Yellow Package Of 48 (H1-746)
- MONARCH Microfiber Cleaning Cloths 12x12 Red , 12PK (M915112R)
- MONARCH Microfiber Cloths 16 x 16 Purple , 12PK (M915100PU)
- S.M. ARNOLD CHAMOIS FULLSKIN 5 ENG (AREA67)
- Pig Automotive Towels & Sponges