Shop All Drip Diverters
Pig
PIG Trough Style Roof Leak Diverter, 6 lb.
Mfr # TLS560-TR
Zoro # G8387111
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diverter Color Translucent
- Diverter Material Polyester, PVC
- Installation Method Hanging Straps
- Leak Diverter Width 16 in
- Leak Diverter Length 10 ft
Product Information
- Brand Pig
- MFR # TLS560-TR
- Zoro # G8387111
- UPC # 036226018208
- Country of Origin China
- Category Drip Diverters
Dimensions
Leak Diverter Width | 16 in |
Leak Diverter Length | 10 ft |
Length | 10 ft. |
Width | 1 ft. 4" |
Leak Diverter Dimensions | 10 ft x 16 in |
Thread Size | 3/4 in |
Description
Diverter Type Ceiling Leak Diverter, Leak Diverter Length 10 ft, Leak Diverter Width 16 in, Leak Diverter Mounting Style Straps, Translucent, Diverter Material Polyester, PVC, Leak Diverter Hose Included No, Item Trough Style Roof Leak Diverter
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vertical Mount Cone Holder, Carbon Steel, 22 in H, 6 7/8 in L, 2 1/2 in W, Silver (TCH10V)
- ACORN CONTROLS Combo, Floor, ABS Bowl, S/S Shower (S2320)
- SIGNMISSION Safety Sign, OSHA Notice, 3.5" Height, Close Valve After Fueling Sign, Landscape, 10PK (OS-NS-D-35-L-10670-10PK)
- LYLE Notice Sign, 10 in H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU5-0303-ED_14x10 (LCU5-0303-ED_14x10)
- PIG Roof Leak Diverter, Gray, 40 lb. (TLS467-GY)
- PIG PIG Rectangular Roof Leak Diverter, 3.65 lb. (TLS553-GY)
- PIG PIG Roof Leak Diverter, Clear, 0.775 lb. (TLS552-CL)
- PIG PIG Pipe Leak Diverter Bucket Kit, 11 lb. (TLS669-YW)
- PIG Roof Leak Diverter, Translucent, 0.78 lb. (TLS552-TR)
- PIG Roof Leak Diverter, Gray, 21.63 lb. (TLS466-GY)
- TARPS NOW 10' X 20' Drain Tarps / Leak Diverters (DTP12WB-1020)
- Pig Spill Control Supplies