Shop All Spill Containment Accessories
Pig
PIG Trash Can Liner, Yellow, Polyethylene, PK5
Mfr # RFL999
Zoro # G0707966
original price:
$15.81
10% off
new price: $14.19
/pk 5, $2.84/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 18 in
- Color Yellow
- For Use With Hazardous or Contaminated Waste
- Material Polyethylene
Product Information
- Brand Pig
- MFR # RFL999
- Zoro # G0707966
- UPC # 036226156528
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 18 in |
Height | 30 in |
Dimensions | 18 in x 30 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Yellow |
For Use With | Hazardous or Contaminated Waste |
Material | Polyethylene |
Item | Trash Can Liner |
Thickness | 3 mil |
Capacity | 10 gal |
Package Configuration | Flat Pack |
Seal Type | Flat |
Legend | Caution Handle With Care |
Description
Trash Can Liner, Capacity 10 gal, Seal Type Flat, Width 18 in, Height 30 in, Package Configuration Flat Pack, Material Polyethylene, Color Yellow, Legend Caution Handle With Care, Thickness 3 mil, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLYING FISHERMAN Flying Fisherman 7721NS Cove Polarized Sunglasses; Matte Crystal Navy Frames With Smoke Lenses (7721NS)
- ALLEGRO INDUSTRIES High Pressure Air Line Hose, 25 ft. (9101-25B)
- MUCK BOOT CO Women's Muckster Lite Clog (MLCW1FLR M 080)
- HONEYWELL North R95 Paint Spray and Pesticide Full Facemask Respirator 5400 Black M/L (RAP-74037)
- PIG Wall-Mount Mat Roll Dispenser, Black (MAT292)
- PIG Water-Activated Flood Bag, 36PK (WTR045)
- PIG Containment Pallet, 4-Drum, Heavy Duty (PAK672-BK-WOD)
- PIG SpillBlocker Tabletop Dike, Yellow, 1 In (PLR229)
- PIG Build-A-Berm Spill Berm Wall End, PK2 (PLR114)
- PIG Oil Water Filter Mat Roll, 300" L, 36" W (MAT1204)
- 3B PUTTY Drum Putty, 1 lb., Seal Fuel Tanks (84304)
- Pig Spill Containment Accessories