Shop All Drum Tools
Pig
PIG Tight-Head Poly Drum Funnel 18" L x 16" W x 8.125" H
Mfr # DRM1406
Zoro # G006625617
product price: $100.10
/ea
Free Shipping & Returns
$100.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Polyethylene (LLDPE)
- Handle Width 16"
- Height 8.125"
- Color Black
Product Information
- Brand Pig
- MFR # DRM1406
- Zoro # G006625617
- UPC # 3622603191
- Country of Origin United States
- Category Drum Tools
Dimensions
Handle Width | 16" |
Height | 8.125" |
Details
Promotion Restriction | Not eligible for promotion |
Material | Polyethylene (LLDPE) |
Color | Black |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Plastic Pail, White, 2 Gallon (N2120W)
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, Yellow, 7 3/8 in L (30220YELLO)
- QUALARC Drawer Safe (NOCH-11EL)
- PARAGON LOCK & SAFE Paragon Lock & Safe 83-DT5930 7900 Double Door Digital Depository Safe Cash Drop Safe Security (83-DT5930)
- PIG PIG Universal Poly Drum Funnel Black ext. dia. 23.63" x 5.5" H (DRM452-BK)
- PIG PIG Poly IBC Tote Funnel 19.875" L x 16" W x 10" H (DRM1407)
- PIG Strainer for PIG Poly Drum Funnel ext. dia. 2.94" x 1.63" H (DRM459)
- PIG WirthCo Double Capped Funnel - 7 Funnels /box (GEN1001)
- PIG PIG Universal Poly Drum Funnel with Hinged Lid Black ext. dia. 29" x 11" H (DRM672-BK)
- PIG PIG Universal Poly Drum Funnel with Hinged Lid Red ext. dia. 29" x 11" H (DRM672-RD)
- ZORO SELECT Drum Wrench, Non-Sparking, 11 In. (169)
- Pig Drums & Accessories