Shop All Spill Control Kits and Stations
Pig
PIG Spill Kit, Universal, Yellow
Mfr # KIT2300
Zoro # G8063937
original price:
$205.70
7% off
new price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 12 gal
- Fluids Absorbed Universal
- Container Type Can
- Container Capacity 20 gal
Product Information
- Brand Pig
- MFR # KIT2300
- Zoro # G8063937
- UPC # 036226006328
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 23 in |
Width | 19 in |
Length | 19 in |
Container Size | 19 in W x 19 in L x 23 in H |
Sock Length | 48 in, 120 in |
Pad Width | 15 in |
Pillow Width | 17 in |
Container Width | 19 in |
Container Length | 19 in |
Sock Diameter | 3 in |
Container Height | 23 in |
Pad Length | 20 in |
Pillow Height | 2 in |
Pillow Length | 21 in |
Description
Spill Kit, Fluids Absorbed Universal, Volume Absorbed Per Kit 12 gal, Container Type Can, 20 gal Container Capacity, 19 in W x 19 in L x 23 in H Container Size, Yellow, Filled, Sorbents Included (15) 15 in W x 20 in L Mat Pad, (2) 17 in W x 21 in L x 2 in H Pillow, (4) 3 in D x 48 in L Sock (4048), 3in D x 10 ft L Sock, Additional Components Included (5) 18 in W x 30 in H Polyethylene Disposal Bags, (6) 2 in W x 6 in L Tamper Proof Seal Label, 20 gal Plastic Container w/Lid, Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Full Brim Hard Hat, 6 1/2 to 8 Fits Hat (AVBKRGCS)
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove (R-NTR-03-M)
- NMC Individual Character Stencil 24" Number Set, PMC24-S (PMC24-S)
- NMC Lead Based Paint, D299R (D299R)
- PIG PIG Spill Kit Refill, Universal, Blue/Gray (RFL259)
- PIG Spill Kit, Universal, White (KIT272)
- PIG Spill Kit, Oil-Based Liquids, Clear (KIT470)
- PIG PIG Spill Kit, Chem/Hazmat, Silver (KIT353)
- PIG Spill Kit, Chem/Hazmat, Green (KIT363)
- PIG PIG Portable Spill Containment Pool Orange ext. dia. 5.92' x 1.08' H (PAK928-OR)
- ULTRATECH Compact Berm, CP2K, 6 ft. L, 4 ft. W (8609)
- Pig Spill Control Supplies