Shop All Spill Control Kits and Stations
Pig
PIG Spill Kit, Universal, Yellow
Mfr # KIT220
Zoro # G8418033
product price: $193.00
/ea
Free Shipping & Returns
$193.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 9 gal
- Fluids Absorbed Universal
- Container Type Portable Bag
- Volume Absorbed per Pkg. 9 gal
Product Information
- Brand Pig
- MFR # KIT220
- Zoro # G8418033
- UPC # 036226006281
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 20 1/2 in |
Width | 16 in |
Length | 17 in |
Container Size | 16 3/25 in W x 17 3/25 in L x 20 1/2 in H |
Container Height | 20 1/2 in |
Sock Length | 48 in |
Sock Diameter | 3 in |
Container Width | 16 in |
Container Length | 17 in |
Pad Length | 20 in |
Pad Width | 15 in |
Description
Spill Kit, Fluids Absorbed Universal, Volume Absorbed Per Kit 9 gal, Container Type Portable Bag, 16 3/25 in W x 17 3/25 in L x 20 1/2 in H Container Size, Yellow, Filled, Sorbents Included (28) 15 in W x 20 in L Mat Pad, (4) 3 in D x 48 in L Sock, Additional Components Included (5) 18 in W x 30 in H Polyethylene Disposal Bags, Spill Kit Vinyl Bag, Lockable No, Static Dissipative No, UV Resistant No, Product Weight 13 lb, KIT, Includes Mounting Fasteners No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO BY ERGODYNE Balaclava, Universal, Camouflage (6823RT)
- ARIAT Size 9-1/2 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- CONDOR Shadow Board Combo Kit, 23.5" H, Black (52DD88)
- BRADLEY Floor-Mounted Heat Traced Shower with Plastic Bowl in Yellow (S19-304D2TL)
- PIG PIG Spill Kit, Universal, Yellow (KIT2400)
- PIG Spill Kit, Chem/Hazmat, Green (KIT312)
- PIG Spill Kit Refill, Universal, Blue/Gray (KITR204)
- PIG PIG Spill Kit, Oil-Based Liquids, White (KIT413)
- PIG Bodily Fluids Absorbent Kit, 2.9 gal, PK10 (KIT5006)
- PIG Spill Kit, Oil-Based Liquids, Yellow (KIT4500)
- PURELL Spill Kit Refill, Bag, 1 gal. Capacity, PK2 (3841-02-RFL)
- Pig Spill Control Supplies