Shop All Spill Control Kits and Stations
Pig
PIG Spill Kit, Universal, White
Mfr # KIT213
Zoro # G8078567
product price: $90.29
/ea
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color White
- Fluids Absorbed Universal
- Spill Control - Fluids Absorbed 4 gal
- Container Type Bucket
Product Information
- Brand Pig
- MFR # KIT213
- Zoro # G8078567
- UPC # 036226006205
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 18 1/4 in |
Length | 13 7/8 in dia |
Width | 13 7/8 in dia |
Container Size | 12 69/100 in W x 12 69/100 in L x 19.45 in H |
Sock Length | 48 in, 120 in |
Container Length | 12 3/4 in |
Pad Length | 20 in |
Sock Diameter | 3 in |
Pad Width | 15 in |
Container Height | 19 1/2 in |
Container Width | 12 3/4 in |
Description
Spill Kit, Fluids Absorbed Universal, Volume Absorbed Per Kit 4 gal, Container Type Bucket, 6 1/2 gal Container Capacity, 12 69/100 in W x 12 69/100 in L x 19.45 in H Container Size, White, Filled, Sorbents Included (4) 15 in W x 20 in L Pig Universal Absorbent Mat Pad (MAT203), Ext. Dia. 3 in x 10 ft L Pig Blue Universal Absorbent Sock (Pig202), Ext. Dia. 3 in x 48 in L Pig Blue Universal Absorbent Sock (4048)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Apex Short, Waist 36", Black (73334)
- MOLDEX Disposable Corded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 150 Pairs, Multicolor (6880)
- 5.11 Duty Belt, Mens, 3XL, Black (59505)
- NMC Danger Safety Glasses Required In This Area Sign (D11A)
- PIG PIG Truck Spill Kit, Chem/Hazmat, Yellow (KIT622)
- PIG Empty Truck Mount Container, 13in.W, Black (pak572)
- PIG Mercury Spill Kit, Chem/Hazmat (KIT600)
- PIG PIG Spill Kit, Universal, Green (KIT245)
- PIG Spill Kit/Station, 41.7 gal Vol. Absorbed (KIT4002)
- PIG Spill Kit, Universal, Black (KIT289)
- PIG Outdoor Filter Berm Pad, Sediment/Oil (FLT901)
- Pig Spill Control Kits and Stations