Shop All Spill Control Kits and Stations
Pig
PIG Spill Kit, Universal, Camouflage
Mfr # KIT298
Zoro # G8258135
product price: $181.00
/ea
Free Shipping & Returns
$181.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Camouflage
- Spill Control - Fluids Absorbed 9 galb
- Fluids Absorbed Universal
- Container Type Portable Bag
- Volume Absorbed Per Pkg. 8.7 gal.
Product Information
- Brand Pig
- MFR # KIT298
- Zoro # G8258135
- UPC # 036226006656
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Width | 12 in |
Length | 24 in |
Container Size | 12 in W x 24 in L x 12 in H |
Container Width | 12 in |
Sock Diameter | 3 in |
Container Length | 24 in |
Sock Length | 48 in |
Pad Length | 20 in |
Size of Multi-Purpose Epoxy Putty | 4 oz |
Container Height | 12 in |
Pad Width | 15 in |
Description
Spill Kit, Fluids Absorbed Universal, Volume Absorbed Per Kit 9 gal, Container Type Portable Bag, 12 in W x 24 in L x 12 in H Container Size, Camo, Filled, Sorbents Included (3) 3 in D x 48 in L Sock, (30) 15 in W x 20 in L Mat Pad, PPE Included Economy Goggle, Neoprene Glove, Additional Components Included (5) 18 in W x 30 in H Polyethylene Disposal Bags, 7 in L Pig(TM) Multi-Purpose Epoxy Putty, Duffel Bag, Instructions, Lockable No, Static Dissipative No, UV Resistant No, Product Weight 11 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, XL, Orange/Yellow, Spandex, Neoprene (EXO-HZA-05-XL)
- SPEAKMAN Select Series SE-603 Emergency Combination Shower & Eye/face Wash (SE-603)
- SAFEWAZE Arc-Flash Rated Full Body Harness, Vest Style, S/M (SW77225-UT2QCSL-S/M)
- MACURCO Fixed Gas Detector, CH4, C3H8, H2, Digital (GD-12)
- PIG PIG Spill Kit, Oil-Based Liquids, Yellow (KIT4400)
- PIG Spill Kit, Oil-Based Liquids, Black (KIT418-01)
- PIG Spill Kit, Chem/Hazmat, Black/Yellow (KIT366)
- PIG Empty Truck Mount Container, 13in.W, Black (pak572)
- PIG Spill Kit/Station, 0.05 cu. ft. Cap., PK3 (KIT5018)
- PIG Truck Spill Kit, Universal, Yellow (kit628)
- XSORB Spill Kit, Acid Neutralizer, 6.5 gal. (XK600N)
- Pig Spill Control Supplies